NORGREN 100601200 PFIT 12MM TEE CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100601200
Rubix:118A2453
Manufacturer :100601200


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in, ø 12 mm |
Documents
Product details : NORGREN 100601200 PFIT 12MM TEE CONNECTOR
T-Connection 12 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in, ø 12 mm |
| Profile | t-connector (tube x 3) |
| Connection 2 | push-in, ø 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.51 excl. VAT
/ Each
£ 17.41 incl. VAT
- In stock: Next day delivery