SMC KQ2LU12-02NP ONE-TOUCH FITTING


Male Branch Connector - KQ2LU

References
smc:KQ2LU12-02NP
rubix:393A7534
manufacturer :KQ2LU12-02NP
brand logo
brand logo
Technical specifications
Materialc3604, pbt
Connection 112 mm
See all Specifications

Product details : SMC KQ2LU12-02NP ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Male branch connector. Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12. Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.

Technical specifications


Attributes
Materialc3604, pbt
Connection 112 mm
Profilekq2
Connection 2r 1/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
  • Usually arrives within 14 working days