Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859983 TRIPLE BRANCH 6 -R1/8
MECALINE 859983 TRIPLE BRANCH 6 -R1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859983
rubix:
216A2153
ean:
3660338149429
Technical specifications
Material
Body in H polymer
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859983 TRIPLE BRANCH 6 -R1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 8087695 STRAIGHT FITTING 10MMX1/8IN BSP ST/STL
SMC KQG2E16-00 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 162861 PUSH-IN FITTING CRQS-M5-6
FESTO 8085688 ELBOW 12MMX1/2IN BSP ST/STL
SMC KGH12-04 FITTING
SMC KRL10-04S FITTING
FESTO 558799 PUSH-IN Y-CONNECTOR NPQM-Y-Q6-E-P10
LEGRIS LF3000 FITTING 3131 06 10
NORGREN 431651048 10MM X 1/2 TEE ADAPT MALE
SMC KQ2D12-02AS ONE-TOUCH FITTING
SMC KQ2LU04-M5N ONE-TOUCH FITTING
FESTO 190653 PUSH-IN FITTING QSF-1/2-12-B
SMC 10-KGS08-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2U23-01AS ONE-TOUCH FITTING
SMC KCJ06-99 FITTING