References
Festo:T-PK-3
Rubix:116A1445
Manufacturer :7267
EAN:4052568019983

Documents
Product details : FESTO 7267 BARBED T-CONNECTOR T-PK-3
Barbed T-connector T-PK-3 With barbed fittings. Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-3, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x40x10 mm |
|---|---|
| Logistic Weight | 1,94 g |
| Material | pom |
| Connection 1 | 4 mm |
| Profile | t |
| Connection 2 | 3 mm |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days