References
Festo:CRQS-1/2-16
Rubix:117A1648
Manufacturer :162869
EAN:4052568132996

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 162869 PUSH-IN FITTING CRQS-1/2-16
Push-in fitting CRQS-1/2-16 male thread with external Hexagon. Size=Standard, Nominal size=10,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x34x30 mm |
|---|---|
| Logistic Weight | 60,58 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 125.10 excl. VAT
/ Each
£ 150.12 incl. VAT
- Delivery usually within ( 8 ) days