FESTO 4091 QUICK COUPLING PLUG KS2-CK-3

Quick Coupling Plug

See technical informationSee documents

References

Festo:KS2-CK-3
Rubix:123A6247
Manufacturer :4091
EAN:4052568018665
KS2-CK-3 Quick coupling plug

Technical specifications

Materialnickel-plated brass
Connection 14 mm
See all Specifications

Documents

Product details : FESTO 4091 QUICK COUPLING PLUG KS2-CK-3


Quick coupling plug KS2-CK-3 For self-closing quick coupling connectors. Nominal size=2 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=68 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x50x10 mm
Logistic Weight4,84 g
Materialnickel-plated brass
Connection 14 mm
Profileks2
Connection 210 mm
Max. temperature60 °C
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • Delivery usually within ( 2 ) days