FESTO 153088 PUSH-IN L-FITTING QSLV-1/4-6


Push-in L-Fitting

References
festo:QSLV-1/4-6
rubix:116A0279
manufacturer :153088
ean:4052568031817
QSLV-1/4-6 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153088 PUSH-IN L-FITTING QSLV-1/4-6


Push-in L-fitting QSLV-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight35,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • In stock: Next day delivery