References
Festo:QST-G1/8-8-50
Rubix:125A0213
Manufacturer :132068
EAN:4052568027209

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 132068 PUSH-IN T-FITTING QST-G1/8-8-50
Push-in T-fitting QST-G1/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 22,9 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 211.00 excl. VAT
/ 50 pieces
£ 253.20 incl. VAT
- Delivery usually within ( 2 ) days