FESTO 186204 PUSH-IN T-FITTING QSTF-G3/8-8


Push-In T-Fitting

References
festo:QSTF-G3/8-8
rubix:117A7844
manufacturer :186204
ean:4052568040086
QSTF-G3/8-8 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186204 PUSH-IN T-FITTING QSTF-G3/8-8


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight72,31 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Delivery usually within ( 11 ) days