FESTO 153363 PUSH-IN T-FITTING QSMTL-M5-6


Push-In T-Fitting

References
festo:QSMTL-M5-6
rubix:124A7839
manufacturer :153363
ean:4052568034214
QSMTL-M5-6 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 153363 PUSH-IN T-FITTING QSMTL-M5-6


Push-in T-fitting QSMTL-M5-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)92x45x32 mm
Logistic Weight5,7 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 26
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ 10 pieces
£ 65.40 incl. VAT
  • Delivery usually within ( 6 ) days