SMC KEA08 ONE-TOUCH FITTING


Pressure Relief Valve

References
smc:KEA08
rubix:107A1288
brand logo
brand logo
Technical specifications
Connection 1R 1/4
See all Specifications

Product details : SMC KEA08 ONE-TOUCH FITTING


Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.

Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø8

Technical specifications


Attributes
Connection 1R 1/4
Connection 28
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
  • Delivery usually within ( 4 ) days