References
SMC:KCJ06-99
Rubix:124A3520
Manufacturer :KCJ06-99

Technical specifications
| Material | body c3604bd, pbt; threaded part c3604bd; stainless steel (sus304); polyacetal (pom); seal nbr; chemically nickel-plated (copper-free version) |
|---|---|
| Connection 1 | r(pt)-gewinde (konisches rohrgewinde) |
Product details : SMC KCJ06-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø6
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x54x12 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | body c3604bd, pbt; threaded part c3604bd; stainless steel (sus304); polyacetal (pom); seal nbr; chemically nickel-plated (copper-free version) |
| Connection 1 | r(pt)-gewinde (konisches rohrgewinde) |
| Profile | ø6 |
| Connection 2 | 6 |
| Type | kcj (shut-off connection / check adaptor, type j) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 66.60 excl. VAT
/ 10 pieces
£ 79.92 incl. VAT
- Delivery usually within ( 4 ) days