References
SMC:KJL04-M5-X17
Rubix:2603798
Manufacturer :KJL04-M5-X17

Technical specifications
| Material | stainless steel 303;c3604bd;pbt |
|---|---|
| Connection 1 | m5 x 0,8 |
Documents
Product details : SMC KJL04-M5-X17 ONE-TOUCH MINI FITTING
Strengths
•Optimum piping in less space with 20% reduction of the outside diameter
Thread seal is standard
Copper-free specifications (With electroless nickel plated. )
Possible to use in vacuum to –100 kPa
Thread seal is standard
Copper-free specifications (With electroless nickel plated. )
Possible to use in vacuum to –100 kPa
Technical specifications
Attributes
| Material | stainless steel 303;c3604bd;pbt |
|---|---|
| Connection 1 | m5 x 0,8 |
| Profile | kjl |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
- Delivery usually within ( 4 ) days