References
SMC:LQ1H23-MN
Rubix:2604998
EAN:3618035954822

Product details : SMC LQ1H23-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: LQ1H23 (Thread 1/4", Tubing Size mm 6x4)
Piping: M (Male Thread)
Thread: N (NPT)
Packaging: Clean Packaging Equiv. to Class M3.5
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available
Model: LQ1H23 (Thread 1/4", Tubing Size mm 6x4)
Piping: M (Male Thread)
Thread: N (NPT)
Packaging: Clean Packaging Equiv. to Class M3.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x35x17 mm |
|---|---|
| Logistic Weight | 10 g |
| Material | fluoropolymer |
| Connection 1 | r/npt 1/4 |
| Connection 2 | rohr-außendurchmesser (od) 6 mm |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
- Delivery usually within ( 4 ) days