FESTO 186336 PUSH-IN T-FITTING QST-V0-G1/8-6


Push-In T-Fitting

References
festo:QST-V0-G1/8-6
rubix:125A0098
manufacturer :186336
ean:4052568041229
QST-V0-G1/8-6 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186336 PUSH-IN T-FITTING QST-V0-G1/8-6


Push-in T-fitting QST-V0-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight19,3 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 130.60 excl. VAT
/ 10 pieces
£ 156.72 incl. VAT