References
SMC:KQ2D06-M5A-X35
Rubix:2603947
Manufacturer :KQ2D06-M5A-X35

Technical specifications
| Material | c3604bd, pbt, pp (body);c3604bd (thread portion);304 stainless steel (chuck);304 stainless steel, c3604bd, pom (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | m5 x 0.8 |
Documents
Product details : SMC KQ2D06-M5A-X35 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | c3604bd, pbt, pp (body);c3604bd (thread portion);304 stainless steel (chuck);304 stainless steel, c3604bd, pom (guide);pom (collet and release button);nbr (seal);304 stainless steel, nbr (gasket) |
| Connection 1 | m5 x 0.8 |
| Profile | delta union (gasket seal) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | male delta union |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Delivery usually within ( 4 ) days