FESTO 153421 PUSH-IN FITTING, SELF-SEALING QSMK-1/4-6
Self-closing Push-in Fitting QS
See technical informationSee documentsReferences
Festo:QSK-1/4-6
Rubix:116A1778
Manufacturer :153421
EAN:4052568034542

Documents
Product details : FESTO 153421 PUSH-IN FITTING, SELF-SEALING QSMK-1/4-6
Push-in fitting, male thread with external Hexagon.The stainless steel retaining ring within the fitting holds the tubing securely without damaging its surface. Vibration and pressure surges are safely absorbed. The tubing can be detached easily by pressing down the blue release ring. The appropriate outside tubing diameter is marked on the release ring. A nitrile rubber sealing ring guarantees a perfect seal between standard OD tubing and the body of the fitting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x16x16 mm |
|---|---|
| Logistic Weight | 22,2 g |
| Material | steel |
| Connection 1 | r 1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- Delivery usually within ( 2 ) days