NORGREN 150234818 FITT R1/2-G1/8F STR CONNECTOR
Reducing connector female thread BSPP male thread BSPT series 15023
See technical informationReferences
Norgren:150234818
Rubix:117A3098
Manufacturer :150234818


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
Product details : NORGREN 150234818 FITT R1/2-G1/8F STR CONNECTOR
▪ Bright nickel plated
▪ Corrosion resistant
▪ Compact design
▪ Washers included where necessary
▪ Corrosion resistant
▪ Compact design
▪ Washers included where necessary
Nickel Plated Brass Male BSPT x Female BSPP Reducer.
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Connection 2 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Usually arrives within 14 working days