FESTO 153279 PUSH-IN L-FITTING QSLF-1/4-10-B


Push-in L-Fitting

References
festo:QSLF-1/4-10-B
rubix:116A0357
manufacturer :153279
ean:4052568033514
QSLF-1/4-10-B Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 153279 PUSH-IN L-FITTING QSLF-1/4-10-B


Push-in L-fitting QSLF-1/4-10-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=5,4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight38,5 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ 10 pieces
£ 94.20 incl. VAT
  • Delivery usually within ( 6 ) days