SMC KGF08-03 ONE TOUCH FITTING


KGH One-touch Male Connector

References
smc:KGF08-03
rubix:119A2355
brand logo
brand logo
Technical specifications
Material303 Stainless Steel (Body;Stud;Guide);Stainless Steel 304 (Chuck;Guide);POM (Guide);PBT (Body);NBR (Seal (O-Ring))
Connection 1RC 3/8
See all Specifications

Product details : SMC KGF08-03 ONE TOUCH FITTING


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGF08-03 (Tube O.D. ø8, Thread 3/8)

Technical specifications


Attributes
Logistic Weight49 g
Material303 Stainless Steel (Body;Stud;Guide);Stainless Steel 304 (Chuck;Guide);POM (Guide);PBT (Body);NBR (Seal (O-Ring))
Connection 1RC 3/8
ProfileKG
Connection 28
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
  • Delivery usually within ( 4 ) days