References
SMC:KSL09-34S
Rubix:2604810

Documents
Product details : SMC KSL09-34S ROTARY ONE-TOUCH FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard) Inch threads Tube OD: 5/32", 1/4", 5/16", 3/8" Maximum operating pressure: 1.0 MPa Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: 09 (5/16")
Connection Thread: 34 (1/8" NPT)
Sealant: S (Sealant)
Model: L (Male Elbow)
Applicable Tube OD: 09 (5/16")
Connection Thread: 34 (1/8" NPT)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | pbt |
| Connection 1 | 1/8 |
| Profile | ksl |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.34 excl. VAT
/ Each
£ 22.01 incl. VAT
- Delivery usually within ( 19 ) days