References
SMC:KQ2TY06-08A
Rubix:81176356
Manufacturer :KQ2TY06-08A

Documents
Product details : SMC KQ2TY06-08A FITTING I 6 TUBE I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter cross.
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.
Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Release Button: Round Type
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.
Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | a (resin body) |
| Connection 1 | 6 |
| Profile | kq2ty |
| Connection 2 | 8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 98.60 excl. VAT
/ 10 pieces
£ 118.32 incl. VAT
- Delivery usually within ( 4 ) days