References
Norgren:C01471218
Rubix:80333481
Manufacturer :C01471218


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel; thread sealant: chemitech/chemiseal g-175l |
|---|---|
| Connection 1 | r1/8 (iso r / bspt tapered) |
Product details : NORGREN C01471218 PFITC 12MM-R1/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R1/8" C01471218
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel; thread sealant: chemitech/chemiseal g-175l |
|---|---|
| Connection 1 | r1/8 (iso r / bspt tapered) |
| Profile | 90° swivel elbow adapter (push-in push-in fitting) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days