References
IMI Norgren:102680628
Rubix:118A8557
Manufacturer :102680628


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 6 mm (metric, push-in) |
Product details : NORGREN 102680628 SWIVEL SIDE TEE ADAPTER
Rotating T-Screw-In Connection Lateral 6 - G1/4 Pneufit
Pneufit Swivel side tee adaptor Ø6mm x G1/4" 102680628
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 6 mm (metric, push-in) |
| Profile | lateral swivel t (t-adapter) |
| Connection 2 | g1/4 (bspp / iso g, parallel thread) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Usually arrives within 14 working days