Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860045 MALE 45 ELBOW 8 - G1/2IN
MECALINE 860045 MALE 45 ELBOW 8 - G1/2IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860045
rubix:
216A3587
ean:
3660338149993
Technical specifications
Material
Polymer Body
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860045 MALE 45 ELBOW 8 - G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/2
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.18
excl. VAT
/
Each
£
6.22
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQB2S04-01S ONE-TOUCH FITTING
MECALINE 860067 SOCKET UNION Y MM 4-6
FESTO 558666 PUSH-IN FITTING NPQM-D-G14-Q10-P10
MECALINE 859963 UNION TRIPLE MM 8
SMC KQ2L04-08 FITTING
SMC KQG2W16-04S ONE-TOUCH FITTING SUS 316
FESTO 153369 PUSH-IN T-CONNECTOR QSMT-6-4
PARKER HBMB8 EQUAL TUBE TO TUBE CONNECTOR
FESTO 153217 MULTIPLE DISTRIBUTOR QSLV2-1/4-10
SMC KQ2F08-03N ONE-TOUCH FITTING
FESTO 8626 HOLLOW BOLT VT-1/8
SMC KQ2VS04-M5A ONE-TOUCH FITTING
SMC KQ2Y10-G03A ONE-TOUCH FITTING
FESTO 133190 PUSH-IN FITTING QS-1/4-8-I-50
SMC LQE50-19 FITTING