References
Festo:QSL-G1/4-10
Rubix:116A5723
Manufacturer :186122
EAN:4052568039295

Documents
Product details : FESTO 186122 PUSH-IN L-FITTING QSL-G1/4-10
Push-in L-fitting QSL-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x30 mm |
|---|---|
| Logistic Weight | 32 g |
| Material | pbt |
| Connection 1 | g 1/4 |
| Profile | qsl |
| Connection 2 | 17.5 |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ 10 pieces
£ 47.64 incl. VAT
- Delivery usually within ( 2 ) days