FESTO 186335 PUSH-IN L-FITTING QSL-V0-G1/2-12


Push-in L-Fitting

References
festo:QSL-V0-G1/2-12
rubix:125A0097
manufacturer :186335
ean:4052568041212
QSL-V0-G1/2-12 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186335 PUSH-IN L-FITTING QSL-V0-G1/2-12


Push-in L-fitting QSL-V0-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight72,6 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 17.86 excl. VAT
/ Each
£ 21.43 incl. VAT
  • Delivery usually within ( 11 ) days