FESTO 578359 PUSH-IN FITTING


Push-In Fitting

References
festo:NPQH-D-M5-S6-P10
rubix:391A4569
manufacturer :578359
ean:4052568060626
NPQH-D-M5-S6-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578359 PUSH-IN FITTING


Push-in fitting NPQH-D-M5-S6-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight6,38 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • Usually arrives within 14 working days