Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859908 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/2IN
MECALINE 859908 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/2IN
Double circular banjo coupler 2 ports
References
mecaline:
859908
rubix:
216A1786
ean:
3660338148743
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859908 DOUBLE BANJO FITTING 2 HEADS MM 12-G1/2IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.39
excl. VAT
/
Each
£
17.27
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FESTO 153218 MULTIPLE DISTRIBUTOR QSLV2-3/8-10
SMC KQG2T10-01S ONE-TOUCH FITTING SUS 316
SMC KQ2LU08-02NS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3113 12 17
LEGRIS FEMALE TEE CONNECTOR 6604-25-00
SMC KQ2L04-01NP1 ONE-TOUCH FITTING
FESTO 130728 PUSH-IN L-FITTING QSL-1/8-4-100
SMC KQ2W08-G01N ONE-TOUCH FITTING
NORGREN C01541238 PFITC 12MM-R3/8 90 SWIV ELBOW
SMC KQ2ZD04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
FESTO 164202 PUSH-IN T-FITTING CRQST-1/8-6
SMC KGF12-04 FITTING
SMC KQ2Z04-01NP ONE-TOUCH FITTING
SMC KAL10-00 ELECTROSTAT PROTECTION FITTING
MECALINE 859898 DOUBLE BANJO FIT 2 HEADS DIA MM 6-G1/8