SMC KPQL06-M5 ONE TOUCH FITTING FOR CLEAN ROOM
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPQL06-M5
Rubix:119A4801
Manufacturer :KPQL06-M5
EAN:3618036071290

Technical specifications
| Material | brass (electroless nickel plated) |
|---|---|
| Connection 1 | außengewinde m5 x 0,8 |
Documents
Product details : SMC KPQL06-M5 ONE TOUCH FITTING FOR CLEAN ROOM
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Material | brass (electroless nickel plated) |
| Connection 1 | außengewinde m5 x 0,8 |
| Profile | angle plug connector |
| Connection 2 | schlauch-außen-ø 6 |
| Type | angle plug connector (cleanroom, one-touch) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ 10 pieces
£ 83.88 incl. VAT
- Delivery usually within ( 4 ) days