References
Festo:NPQR-L-G18-Q6
Rubix:263A6371
Manufacturer :8085681
EAN:4052568454753




Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 8085681 PUSH-IN FITTING NPQR-L-G18-Q6
Push-in L-Fitting NPQR-L-G18-Q6 8085681
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 1/8 in |
| Profile | npqr |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 28.12 excl. VAT
/ Each
£ 33.74 incl. VAT
- Delivery usually within ( 2 ) days