SMC KQ2W12-99A MALE FITTING I12 TUBE


Plug-In Elbow

References
smc:KQ2W12-99A
rubix:81176391
brand logo
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : SMC KQ2W12-99A MALE FITTING I12 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Extended plug-in elbow.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12.
•Same diameter rod.

Applicable Tube O.D.: ø12
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight13 g
MaterialPolypropylene
Connection 212
Show UNSPSC/ECL@SS
£ 7.26 excl. VAT
/ Each
£ 8.71 incl. VAT
  • Delivery usually within ( 4 ) days