CAMOZZI PNEUMATIC FITTING 65506

Tube Elbow

See technical informationSee documents
References
Camozzi:6550 6
Rubix:123A8048
Manufacturer :6550 6
brand logo
Technical specifications
Materialnickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal)
Connection 16
See all Specifications
Documents

Product details : CAMOZZI PNEUMATIC FITTING 65506


The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.

Technical specifications


Attributes
Materialnickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal)
Connection 16
Profile6550
Connection 26
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
  • Usually arrives within 14 working days