FESTO 186155 PUSH-IN L-FITTING QSLV-G3/8-12-I
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLV-G3/8-12-I
Rubix:117A9065
Manufacturer :186155
EAN:4052568039592

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186155 PUSH-IN L-FITTING QSLV-G3/8-12-I
Push-in L-fitting QSLV-G3/8-12-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=6,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 62,8 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 71.40 excl. VAT
/ 10 pieces
£ 85.68 incl. VAT
- Delivery usually within ( 2 ) days