FESTO 153338 PUSH-IN L-FITTING, LONG QSMLL-M3-4


Push-in L-Fitting

References
festo:QSMLL-M3-4
rubix:133A1738
manufacturer :153338
ean:4052568034009
QSMLL-M3-4 Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153338 PUSH-IN L-FITTING, LONG QSMLL-M3-4


Push-in L-fitting, long QSMLL-M3-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x40x15 mm
Logistic Weight6,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 81.50 excl. VAT
/ 10 pieces
£ 97.80 incl. VAT
  • Delivery usually within ( 11 ) days