SMC KRH12-00 FITTING

Connectors KR

See technical information

References

SMC:KRH12-00
Rubix:115A2934
Manufacturer :KRH12-00
brand logo

Technical specifications

Materialflameproof pbt
Connection 1kon. rohrgewinde jis b 0203 (teflonbeschichtet)
See all Specifications

Product details : SMC KRH12-00 FITTING


Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Effective when piping is in a confined space
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa

Applicable Tube OD: Ø12

Technical specifications


Attributes
Logistic Weight13 g
Materialflameproof pbt
Connection 1kon. rohrgewinde jis b 0203 (teflonbeschichtet)
Connection 212
Tube diameter12 mm
£ 34.40 excl. VAT
/ 5 pieces
£ 41.28 incl. VAT
  • Delivery usually within ( 4 ) days