References
Norgren:C00231006
Rubix:80120866
Manufacturer :C00231006

Product details : NORGREN C00231006 PFITC 10-6MM STEM REDUCER
Pneufit-C Stem reducer Ø10x6mm C00231006
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | ø a = 10 mm |
| Profile | stem reducer |
| Connection 2 | ø a1 = 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
