Push-in L-fitting
Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
---|---|
Connection 1 | m5 |
Logistic Weight | 3,27 g |
---|---|
Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
Connection 1 | m5 |
Profile | qsm |
Connection 2 | 4 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery