Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102470528 PFIT 5MM-G1/4 90 SWI ELB ADPT
NORGREN 102470528 PFIT 5MM-G1/4 90 SWI ELB ADPT
Pneumatic plug-in fitting Norgren
References
norgren:
102470528
rubix:
124A6044
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 102470528 PFIT 5MM-G1/4 90 SWI ELB ADPT
Swivel elbow screw-in fitting 5-G1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2T10-G03A ONE-TOUCH FITTING
FESTO 153027 PUSH-IN FITTING QSF-3/8-8-B
SMC KQP-08 FITTING
SMC KQ2C-04RA ONE-TOUCH FITTING
SMC KQB2H06-02S METRIC SIZE BRASS ONE-TOUCH FITTING
NORGREN 102250628 PFIT 6MM-G1/4 STRAIGHT ADAPTER
FESTO 160518 PUSH-IN L-FITTING QSL-V0-3/8-10
SMC KQ2ZD08-03AP ONE-TOUCH FITTING
NORGREN 432251038 10MM X 3/8 STR MALE ADAPT
FESTO 130642 PUSH-IN BULKHEAD CONNECTOR QSS-8-F
FESTO 177694 PUSH-IN L-CONNECTOR CQL-22
FESTO 153058 PUSH-IN L-CONNECTOR QSL-8H
FESTO 132077 PUSH-IN T-FITTING QSTL-G1/8-8-50
FESTO 578301 PUSH-IN BULKHEAD CONNECTOR NPQH-H-Q8-E-P10
FESTO 8030212 ELBOW FITTING NPFC-L-2G12-F