Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE FLOW REG METER-IN 10MM-G3/8IN 853016
MECALINE FLOW REG METER-IN 10MM-G3/8IN 853016
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853016
rubix:
216A3114
ean:
3660338092039
Technical specifications
Material
polymer body
Connection 1
g3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG METER-IN 10MM-G3/8IN 853016
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
polymer body
Connection 1
g3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SMC KGH06-01 FITTING
FESTO 186260 MULTIPLE DISTRIBUTOR QSLV6-G3/8-10
FESTO 177701 PUSH-IN CONNECTOR CQ-15H-12
SMC LQ3L3C-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC KQB2W16-G04 ONE-TOUCH FITTING
NORGREN C00820800 PFITC 8MM EQUAL Y CONNECTOR
SMC KQ2L10-G03A ONE-TOUCH FITTING
SMC KQ2L08-G03A ONE-TOUCH FITTING
NORGREN 102250405 PFIT 4MM-M5 STRAIGHT ADAPTER
SMC KQ2L10-03A ONE-TOUCH FITTING MALE ELBOW
NORGREN 160290088 FITTING G1 BULKHEAD CONNECTOR
FESTO 133015 PUSH-IN L-FITTING LONG
SMC KRL06-00 FITTING
FESTO 186134 PUSH-IN L-FITTING, LONG QSLL-G3/8-10
FESTO 578285 PUSH-IN L-FITTING NPQH-L-G14-Q10-P10