FESTO 186286 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-G1/8-6
Rubix:117A2660
Manufacturer :186286
EAN:4052568040789

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186286 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-6
Push-in L-fitting, rotatable QSRL-G1/8-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x22x38 mm |
|---|---|
| Logistic Weight | 18,61 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 19.69 excl. VAT
/ Each
£ 23.63 incl. VAT
- Delivery usually within ( 2 ) days