References
Festo:QSH-10-50
Rubix:124A8837
Manufacturer :130726
EAN:4052568024475

Technical specifications
| Material | pbt (housing/housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube claw/clamping element) |
|---|---|
| Connection 1 | plug-in socket ø 10 mm (qs-10) |
Documents
Product details : FESTO 130726 PUSH-IN SLEEVE QSH-10-50
Push-in sleeve QSH-10-50 Size=Standard, Nominal size=7,5 mm, Assembly Position=Any, Container size=50, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 2,48 g |
|---|---|
| Material | pbt (housing/housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube claw/clamping element) |
| Connection 1 | plug-in socket ø 10 mm (qs-10) |
| Profile | standard |
| Connection 2 | plug-in socket ø 10 mm (qs-10) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 74.50 excl. VAT
/ 50 pieces
£ 89.40 incl. VAT
- Delivery usually within ( 2 ) days