References
Festo:CQH-15-QS-12
Rubix:124A8078
Manufacturer :177721
EAN:4052568038663

Technical specifications
| Material | pom (polyoxymethylene / polyacetal) |
|---|---|
| Connection 1 | push-in sleeve cq-15 |
Documents
Product details : FESTO 177721 PUSH-IN SLEEVE CQH-15-QS-12
Push-in sleeve CQH-15-QS-12 to be used as a Connection from CQ to QS-fittings. Nominal size=8 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 6,93 g |
|---|---|
| Material | pom (polyoxymethylene / polyacetal) |
| Connection 1 | push-in sleeve cq-15 |
| Connection 2 | push-in sleeve qs-12 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Delivery usually within ( 6 ) days