NORGREN 101250628 PFIT 6MM-R1/4 STRAIGHT ADAPTER
Straight Adaptor
See technical informationSee documentsReferences
IMI Norgren:101250628
Rubix:45013417
Manufacturer :101250628

Documents
Product details : NORGREN 101250628 PFIT 6MM-R1/4 STRAIGHT ADAPTER
Straight Screw-In Fitting connector 6 - R1/4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 in |
| Profile | pneufit 10 |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- In stock: Next day delivery
