References
Festo:NPQH-BK-G14-P10
Rubix:117A3802
Manufacturer :578407
EAN:4052568061104

Technical specifications
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 578407 PLUG SCREW NPQH-BK-G14-P10
Plug screw NPQH-BK-G14-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
| Logistic Weight | 9,36 g |
|---|---|
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
| Connection 1 | g 1/4 in |
| Profile | npqh |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ 10 pieces
£ 17.64 incl. VAT
- Delivery usually within ( 2 ) days