FESTO 194588 PUSH-IN T-CONNECTOR CQT-28


Push-In T-Connector

References
festo:CQT-28
rubix:124A7245
manufacturer :194588
ean:4052568080600
CQT-28 Push-in T connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 194588 PUSH-IN T-CONNECTOR CQT-28


Push-in T connector CQT-28 For high flow rates. Nominal size=24,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight164,2 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 228
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
  • Delivery usually within ( 2 ) days