References
Festo:CRQST-12
Rubix:124A7169
Manufacturer :130672
EAN:4052568116415

Technical specifications
| Material | high-alloy stainless steel (body and components); fpm seals |
|---|---|
| Connection 1 | push-in for tube od 12 mm |
Documents
Product details : FESTO 130672 PUSH-IN T-CONNECTOR CRQST-12
Push-in T connector CRQST-12 Size=Standard, Nominal size=8 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 87,5 g |
|---|---|
| Material | high-alloy stainless steel (body and components); fpm seals |
| Connection 1 | push-in for tube od 12 mm |
| Profile | tee (t-fitting) |
| Connection 2 | push-in for tube od 12 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 222.88 excl. VAT
/ Each
£ 267.46 incl. VAT
- Delivery usually within ( 8 ) days