References
Festo:QSMF-M5-4
Rubix:117A8176
Manufacturer :153311
EAN:4052568033750

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | m5 female thread |
Documents
Product details : FESTO 153311 PUSH-IN FITTING QSMF-M5-4
Push-in fitting QSMF-M5-4 female thread with external Hexagon. Size=Mini, Nominal size=1,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x50x10 mm |
|---|---|
| Logistic Weight | 4,4 g |
| Material | brass, nickel-plated |
| Connection 1 | m5 female thread |
| Profile | straight |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ 10 pieces
£ 23.76 incl. VAT
- Delivery usually within ( 2 ) days