References
SMC:LQ3-GS-5
Rubix:2605072
Manufacturer :LQ3-GS-5
EAN:3618035951784

Product details : SMC LQ3-GS-5 HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed during process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
Strengths
•High purity fluororesin fitting
Space saving and tube connector type
Maximum operating pressure: 0.7MPa
Fluid temperature: 0 to 150
Space saving and tube connector type
Maximum operating pressure: 0.7MPa
Fluid temperature: 0 to 150
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | pfa (fluororesin) |
| Max. temperature | 150 °C |
| Type | spanner wrench |
| Tube diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 13.76 excl. VAT
/ Each
£ 16.51 incl. VAT
- Delivery usually within ( 4 ) days