FESTO 164202 PUSH-IN T-FITTING CRQST-1/8-6


Push-In T-Fitting

References
festo:CRQST-1/8-6
rubix:117A1192
manufacturer :164202
ean:4052568073220
CRQST-1/8-6 Push-in T-fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 164202 PUSH-IN T-FITTING CRQST-1/8-6


Push-in T-fitting CRQST-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x30x15 mm
Logistic Weight26,8 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 77.93 excl. VAT
/ Each
£ 93.52 incl. VAT
  • Delivery usually within ( 8 ) days